Beli printer scan copy di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon MegaTank Inkjet Printer PIXMA (Tinta Printer)Deskripsi:The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pagesatribut:
- Number of Nozzle: Total 1792
- Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
- Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
- Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
- Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
- Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
- Duty Cycle (page/month): Up to 3000
- Ink End Sensor: Dot count type
- Interface: USB 2.0
- Optical Resolution (dpi): 600x1200
- Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
- Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
- Power (V/Hz): AC 100 - 240, 50/60
- Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
- Print Head Alignment: Manual
- Scanner Method: Contact Image Sensor (CIS)
- Scanner Type: Flatbed
- Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
- System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
- Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Deskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- HP PrinterDeskripsi:HP Ink TankHasil cetak yang luar biasa dengan harga terjangkau.Menghasilkan cetakan bervolume tinggi dengan berkualitas luar biasa dan biaya per halaman sangat rendah, menggunakan sistem tinta yang andal dan bebas tumpahan.- Mencetak secara efisien dengan biaya per halaman rendah- Kualitas tinta andal dengan sistem bebas tumpahan.- Mudah dalam pengelolaan menggunakan monitor level tintaatribut:
- Dimensions (mm): Without Stand : 525x310x158; Maximum : 525x553.5x256.6; With Trays Up : 525x310x158
- Print Technology: HP Thermal Inkjet
- Print Speed (ppm): Black (ISO) Up to 8, Black (Draft, A4) Up to 19, Color (ISO) Up to 5, Colour (Draft, A4) Up to 15
- Input Capacity (sheet): Up to 60sheets
- Media Sizes Supported: A4; B5; A6; DL envelope
- Acoustic Pressure Emissions (dB): 47
- Borderless Printing (mm): Yes, up to 210x297 (A4)
- Cartridges and Printheads Color: 328 (Black), 588 (Tri-color)
- Display: 7 segment + icon LCD
- Duty Cycle-Monthly (page): Up to 1000
- Input Voltage (V): 100 to 240 AC (±10%), 50/60Hz (±3Hz). High voltage: 200 to 240 AC (±10%), 50/60Hz (±3Hz)
- Media Sizes, Custom (mm): 76.2x127 to 215x355
- Operating Humidity Range (%RH): 15 to 80 (non-condensing)
- Operating Temperature Range (°C): 5 to 40
- Output Capacity (sheet): Up to 25sheets
- Print Languages: HP PCL 3 GUI
- Storage Temperature Range (°C): -40 to 60
- Vertical Alignment Accuracy (mm): ±0.042
- Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- JLD Cordless Drill with Tool Kit (Mesin Bor Baterai)atribut:
- Chuck Capacity (mm): 10
- Maximum Torque (N m): 25
- No Load Speed (rpm): 0-1750
- Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Deskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- PANDA SCANNER Barcode Scanner Handheld (Tembakan Harga)Deskripsi:PRJ-222 (B) Laser Barcode Scanner 1D tanpa stand.(1D barcode scanner untuk toko retail, minimarket dan supermarket, JNE, J&T, Tokopedia Label, etc)Ergonomic, robust designWith multiple interface design (KB USB (HID) interfaceVisible Laser Diode 670mExcellent Reading Performance is from 10cm to 70cm (PCS: 90% Code 39)High Resolution Reading Capability is up to 0.10mm(4 mil)Support Auto-sensingDrop Test Approved by 1.5M dropSpecification/DescriptionsManner of scan starting Manual sensor scanManner of using Portable or setting in bracketDecodable Capability: Code 39, Full ASCII Code 39, Code 32, Code 128, Code 93, Code 11, Codabar/NW7, All UPC/EAN/JAN code (EAN-13, EAN-8, UPC-A, UPC-E, EAN-128), Interleave 2 of 5, STD 2 of 5, Industrial 2 of 5, matrix 2 of 5, Chinese Postage Code, IATA, MSI/PLESSY, Italian Pharmacy Code, Telepen.
Daftar Harga printer scan copy Terbaru October 2026
| Canon MegaTank Inkjet Printer PIXMA (Tinta Printer) | Rp3.099.900 |
| Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi) | Rp3.799.900 |
| HP Printer | Rp1.799.900 |
| HP Printer LaserJet Pro MFP | Rp4.799.900 |
| Epson Printer Colour Multifunction L Series (Alat Cetak/Print) | Rp2.999.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi) | Rp2.299.900 |
| Epson Proyektor | Rp6.499.900 |
| JLD Cordless Drill with Tool Kit (Mesin Bor Baterai) | Rp259.900 |
| Epson Printer Ink Tank All-in-One (Print dan Fotokopi) | Rp1.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/6uP109158246-1.jpg)
/4aP103457154-1.jpg)


/miP107032810-1.jpg)

/q4P106480940-1.jpg)

/esP106177532-2.jpg)
/lyP103466790-1.jpg)
/k3P107024723-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)